






€153.18/ pieceexcl. VAT
€185.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 93 kN |
Dynamic load rating | 93 kN |
Limiting speed | 11000 rpm |
Reference speed | 7500 rpm |