SKF

SKF CARB® Toroidal bearing Cylindrical bore Full complement With sealing C 6912-2NSV/C3

  • ERIKS:24208474
  • Manufacturer:7316571514093
Image 1
CARB® bearings are single row bearings with long, slightly barrel-shaped symmetrical rollers. The outer ring has a torus-shaped raceway with a profile radius extending beyond the centre of the bearing. The inner ring raceway is shaped accordingly. CARB® toroidal roller bearings combine the self-aligning capability of spherical roller bearings with the axial displacement ability of cylindrical roller bearings. CARB® bearings can also have the compact cross section and high load carrying capacity normally associated with needle roller bearings.
They are intended exclusively as non-locating bearings. They can simplify locating/non-locating bearing arrangements because thermal expansion of the shaft can be accommodated within the bearing virtually without friction. Bearing arrangements consisting of a spherical roller bearing in the locating position and a CARB® bearing in the non-locating position provide a space- and weight-saving bearing arrangement with a low cost of ownership. CARB® bearings can reduce noise and vibration levels, for example, in paper machines and fans.

Sealed CARB® bearings
The assortment of sealed bearins consists of small and medium-size full complement bearings with a cylindrical bore. These bearings, which are typically used in applications where there are low speeds and very heavy loads, can accommodate inner or outer ring rotation. The seals are designed for long service life and make the bearings virtually relubrication-free. Sealed bearings have a double lip contact HNBR seal on one or both sides (designation suffix CS5 or 2CS5). The seals are reinforced with a sheet steel insert. Sealed CARB® bearings are filled with a highquality grease that has good corrosion inhibiting properties.
Save to list

€327.33/ pieceexcl. VAT

€396.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
C3
With sealing
Yes
Execution
Full complement
Number of rows
1
Static load rating
335 kN
Dynamic load rating
190 kN