






€264.30/ pieceexcl. VAT
€319.80incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 45 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
With sealing | No |
Execution | Full complement |
Number of rows | 1 |
Static load rating | 335 kN |
Dynamic load rating | 190 kN |
Limiting speed | 1900 rpm |