SKF

SKF CARB® Toroidal bearing Cylindrical bore Full complement C 4028 V/C4VM118

  • ERIKS:13199599
  • Manufacturer:7316572077085
Image 1
CARB® bearings are single row bearings with long, slightly barrel-shaped symmetrical rollers. The outer ring has a torus-shaped raceway with a profile radius extending beyond the centre of the bearing. The inner ring raceway is shaped accordingly. CARB® toroidal roller bearings combine the self-aligning capability of spherical roller bearings with the axial displacement ability of cylindrical roller bearings. CARB® bearings can also have the compact cross section and high load carrying capacity normally associated with needle roller bearings.
They are intended exclusively as non-locating bearings. They can simplify locating/non-locating bearing arrangements because thermal expansion of the shaft can be accommodated within the bearing virtually without friction. Bearing arrangements consisting of a spherical roller bearing in the locating position and a CARB® bearing in the non-locating position provide a space- and weight-saving bearing arrangement with a low cost of ownership. CARB® bearings can reduce noise and vibration levels, for example, in paper machines and fans.

Non-sealed basic design CARB® bearings
Depending on their series and size, standard CARB toroidal roller bearings are manufactured to one of the following basic designs:bearings with a cage and full complement bearings. The load carrying capacity of full complement CARB bearings is considerably higher than that of same-sized bearings with a cage. The majority of CARB bearings are available with either a cylindrical or tapered bore. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30).
Save to list

€1,391.86/ pieceexcl. VAT

€1,684.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
C4
With sealing
No
Execution
Full complement
Number of rows
1
Static load rating
1220 kN
Dynamic load rating
750 kN
Limiting speed
800 rpm