

€1,147.24/ pieceexcl. VAT
€1,388.16incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
With sealing | No |
Execution | Full complement |
Number of rows | 1 |
Static load rating | 880 kN |
Dynamic load rating | 530 kN |
Limiting speed | 1100 rpm |