






€1,281.89/ pieceexcl. VAT
€1,551.09incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
With sealing | No |
Execution | Full complement |
Number of rows | 1 |
Static load rating | 800 kN |
Dynamic load rating | 500 kN |
Limiting speed | 1200 rpm |