

€3,701.72/ pieceexcl. VAT
€4,479.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | C 3136 |
Type | Spherical roller bearing |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Width | 96 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Number of rows | 1 |
Static load rating | 1730 kN |
Dynamic load rating | 1250 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
Fatigue load limit | 156 kN |
Performance class | SKF Explorer |
Weight | 27.5 kg |