SKF

SKF Bushing SHT 60

  • ERIKS:23769652
  • Manufacturer:7316577641410
Image 1
Save to list

€407.97/ pieceexcl. VAT

€493.64incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
60 mm
Material
Steel
Length
65 mm
Largest outside diameter
92 mm