SKF

SKF Bushing SHT 38

  • ERIKS:23769645
  • Manufacturer:7316577640345
Image 1
Save to list

€252.57/ pieceexcl. VAT

€305.61incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
38 mm
Material
Steel
Length
45 mm
Largest outside diameter
67 mm