SKF

SKF Bushing SHT 30

  • ERIKS:23198040
  • Manufacturer:7316577640413
Image 1
Save to list

€199.23/ pieceexcl. VAT

€241.07incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
30 mm
Material
Steel
Length
32 mm
Largest outside diameter
55 mm