SKF

SKF Bushing SHT 19

  • ERIKS:23769636
  • Manufacturer:7316577640352
Image 1
Save to list

€168.61/ pieceexcl. VAT

€204.02incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
19 mm
Material
Steel
Length
27 mm
Largest outside diameter
42 mm