SKF

SKF Bushing SHR 40

  • ERIKS:23769616
  • Manufacturer:7316577641229
Image 1
Save to list

€227.20/ pieceexcl. VAT

€274.91incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHR
Bore diameter
40 mm
Material
Steel
Length
45 mm
Largest outside diameter
67 mm