




€14.74/ pieceexcl. VAT
€17.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BT1B |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 29.012 mm |
Inner diameter | 1.14 in |
Cup Outer diameter | 50.304 mm |
Cup Outer diameter | 1.98 in |
Total width | 17.52 mm |
Sealing | No |
With flange | No |