

€277.36/ pieceexcl. VAT
€335.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2B |
Type | Pillow block bearing unit |
Construction type | Pillow Block |
Length | 152.5 mm |
Height | 83 mm |
Width | 34 mm |
Shaft height | 42.9 mm |
Base height | 16.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 117.5 mm |
Housing material | Stainless steel |
A | 34 mm |
A1 | 39 mm |
D | 29.99 mm |
G | 12 mm |
H1 | 16.5 mm |
H2 | 83 mm |
J | 127 mm |
L | 152.5 mm |