

€208.25/ pieceexcl. VAT
€251.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BSS |
Type | Square flanged ball bearing unit |
Construction type | Flange Bracket |
Length | 95.3 mm |
Width | 36.5 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 69.9 mm |
Housing material | Stainless steel |
A | 29.4 mm |
A1 | 13.5 mm |
D | 25 mm |
G | 10 mm |
H | 29.4 mm |
J | 69.9 mm |
L | 95.3 mm |