

€125.07/ pieceexcl. VAT
€151.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLGB |
Type | Lithium-Ion Battery |
Battery type | Li-Ion |
Battery capacity | 4 mAh |
Voltage charger | 20 V |