




€833.87/ pieceexcl. VAT
€1,008.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 70 mm |
Outer Diameter | 160 mm |
Width | 50 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 36.5 mm |
B | 42 mm |
B1 | 70 mm |
B2 | 160 mm |
C | 36.5 mm |
d | 70 mm |
D | 160 mm |
d0 | 70 mm |
d1 | 153 mm |
D1 | 94.5 mm |
dk | 176 mm |