




€2,060.64/ pieceexcl. VAT
€2,493.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GX..F |
Type | Thrust Spherical Plain Bearing |
Inner Diameter | 120 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
A1 | 120 mm |
A2 | 230 mm |
B | 53.5 mm |
B1 | 53.5 mm |
B2 | 50 mm |
C | 50 mm |
d | 120 mm |
D | 230 mm |
d1 | 220 mm |
D1 | 145 mm |
dk | 250 mm |