SKF

SKF Axial Needle Roller and Cage Assembly AXK 7095

  • ERIKS:23760185
  • Manufacturer:7316570703047
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly accommodates heavy axial loads in one direction offering high stiffness and long service life. The compact design requires minimal axial space making it suitable for applications with strict space constraints. It can be combined with bearing washers to form complete bearing units. The assembly is engineered for applications where adjacent machine component faces act as raceways.

Features
  • High axial load carrying capacity supports demanding industrial applications with reduced downtime
  • Minimal axial space requirement enables use in compact equipment and restricted installation areas
  • High stiffness ensures precise load distribution and optimal machine performance
  • Can integrate with bearing washers offering versatile assembly configurations to fit various setups
  • Long service life lowers replacement frequency and maintenance costs for users
Application & Usage
  • Used with machine tools requiring compact axial load support
  • Ideal for gearboxes with limited installation space
  • Compatible with industrial pumps handling heavy axial forces
Save to list

26,68 €/ pieceexcl. VAT

32,28 €incl. VAT

Estimated delivery date - 24.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
70 mm
Outer Diameter
95 mm
Width
4 mm
Reference speed
1800 rpm
Limiting speed
3600 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK7095-A/0-10

  • Eriks:24211005
  • Manufacturer:AXK7095-A/0-10

14,85 €/ pieceexcl. VAT

17,97 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026