SKF

SKF Axial Needle Roller and Cage Assembly AXK 2035

  • ERIKS:23760175
  • Manufacturer:7316577013811
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for axial load applications requiring high stiffness in restricted axial spaces. It supports heavy and peak loads in one direction utilising adjacent component faces as raceways. The assembly can be combined with bearing washers to form complete thrust bearings. Its construction ensures minimal axial space usage without compromising load capacity or service life.

Features
  • High axial load carrying capacity enables reliable operation in demanding axial force environments
  • Minimal axial height design allows integration into compact mechanical assemblies with limited space
  • Sheet steel cage construction provides stable roller guidance and improved performance longevity
  • Ability to combine with washers offers flexible assembly and adapts to varying installation requirements
Application & Usage
  • Used with machine tool spindles for axial support
  • Ideal for automotive transmissions requiring compact thrust solutions
  • Compatible with industrial gearboxes handling high axial loads
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

116 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
2 mm
Reference speed
4300 rpm
Limiting speed
8500 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK2035-A/0-10

  • Eriks:24210541
  • Manufacturer:AXK2035-A/0-10

€2.92/ pieceexcl. VAT

€3.53incl. VAT

191 In stock - Estimated delivery date 16/11/2026