SKF

SKF Axial Needle Roller and Cage Assembly AXK 0821 TN

  • ERIKS:23760163
  • Manufacturer:7316570058529
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered to accommodate heavy axial loads in one direction while minimising axial space requirements. With a high degree of stiffness the assembly can be used where adjacent machine components act as raceways. It is constructed from bearing steel and features a non-metallic cage for reliable operation. The bearing can also be combined with washers to form a complete bearing unit.

Features
  • High axial load capacity enables reliable performance under demanding operational conditions
  • Compact design allows installation in tight axial spaces reducing equipment footprint
  • Non-metallic cage minimises weight and reduces friction for smoother operation
  • Compatible with bearing washers enabling flexible assembly configurations for varied applications
  • High stiffness supports stable movement maintaining precision in machine assemblies
Application & Usage
  • Used with machinery requiring compact thrust bearings for axial load support
  • Ideal for integration in equipment with limited axial installation space
  • Compatible with industrial gearboxes utilising adjacent components as raceways
Save to list

€4.08/ pieceexcl. VAT

€4.94incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
8 mm
Outer Diameter
21 mm
Width
2 mm
Reference speed
5600 rpm
Limiting speed
11000 rpm
Alternatives

€3.19/ pieceexcl. VAT

€3.86incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 16/11/2026