

€142.55/ pieceexcl. VAT
€172.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 90 mm |
Weight | 780 g |
Material | Alloy engineering steel |
Total length | 3.54 in |