




€346.85/ pieceexcl. VAT
€419.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GAC..F |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 29 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 29 mm |
d | 80 mm |
D | 125 mm |