




€289.04/ pieceexcl. VAT
€349.74incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Type | Angle Ring |
Manufacturer ID | HJ 320 EC/VA301 |
Inner Diameter | 100 mm |
Outer Diameter | 139.5 mm |
B1 | 13 mm |
B2 | 20.5 mm |
d | 100 mm |
d1 | 139 mm |