SKF

SKF Angle ring HJ 316 EC/VA301

  • ERIKS:23765656
  • Manufacturer:7316570548235
Image 1
Image 2
Image 1
Image 2
Product description
Angle rings series designation HJ are designed to stabilize NU- and NJ-type cylindrical roller bearings in the axial direction. They are used in high load applications instead of an NUP-type bearing because the full width inner ring of the NU- or NJ-type bearing provides a more stable seat than the shorter inner ring and loose flange of an NUP-type bearing. Also, angle rings very often simplify mounting and dismounting. SKF angle rings, manufactured from carbon chromium steel are hardened and ground.

NU + HJ execution
NU-design bearings combined with an HJ angle ring can be used to locate the shaft axially in one direction.

NJ + HJ execution
NJ-design bearings combined with an HJ angle ring can also be used as locating bearings to provide axial shaft location in both directions.
Save to list

€247.01/ pieceexcl. VAT

€298.88incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HJ
Manufacturer ID
HJ 316 EC/VA301
Inner Diameter
80 mm
Outer Diameter
110 mm
B1
11 mm
B2
17 mm
d
80 mm
d1
110 mm