




€192.20/ pieceexcl. VAT
€232.56incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Manufacturer ID | HJ 313 EC/VA301 |
Inner Diameter | 65 mm |
Outer Diameter | 90.5 mm |
B1 | 10 mm |
B2 | 15.5 mm |
d | 65 mm |
d1 | 90.5 mm |