

€5,923.88/ pieceexcl. VAT
€7,167.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Kit of a Shaft Alignment Tool and a Shims Kit |
Weight | 14.7 kg |
Width | 360 mm |
Width | 14.2 in |
Height | 110 mm |
Height | 4.3 in |
Length | 530 mm |
Length | 20.9 in |