




€1,848.28/ pieceexcl. VAT
€2,236.42incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKBA |
Type | Belt Alignment Tool |
Laser type | Visible Green Line Laser |
Laser power | 1 MW |
Measuring distance | 0.05 to 3 m |
Measuring accuracy angular | 0.02 ° |
Measuring accuracy offset | 0.5 mm |
Battery type | 3x AAA Alkaline |
Material housing | PC/ABS blend, overmoulded with TPU rubber |
Dimensions transmiiterunit | 98 x 97 x 52 mm |
Dimensions Receiverunit | 98 x 97 x 52 mm |
Weight Transmitterunit | 250 g |
Weight Receiverunit | 250 g |
Degree of protection (IP) | IP40 |
Operating temperature | from 0 to 40 °C |