

€7,737.75/ pieceexcl. VAT
€9,362.68incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | OH |
Type | Adapter Sleeve |
Shaft diameter | 400 mm |
Width | 212 mm |
Thread Size | Tr420x5 |
B | 52 mm |
B1 | 212 mm |
d | 420 mm |
d1 | 400 mm |
d3 | 490 mm |
G | Tr420x5 |