




€512.23/ pieceexcl. VAT
€619.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 170 mm |
Width | 141 mm |
Thread Size | M 190x3 |
B | 28 mm |
B1 | 141 mm |
d | 190 mm |
d1 | 170 mm |
d3 | 240 mm |
G | M 190x3 |
prepared for oil injection | No |
€409.78/ pieceexcl. VAT
€495.83incl. VAT
4 In stock - Estimated delivery date 10/11/2026€211.77/ pieceexcl. VAT
€256.24incl. VAT
Estimated delivery date - 10/11/2026€41.45/ pieceexcl. VAT
€50.15incl. VAT
Estimated delivery date - 10/11/2026€2,142.68/ pieceexcl. VAT
€2,592.64incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 10/11/2026