




€269.12/ pieceexcl. VAT
€325.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 115 mm |
Width | 80 mm |
Thread Size | M 130x2 |
B | 21 mm |
B1 | 80 mm |
d | 130 mm |
d1 | 115 mm |
d3 | 155 mm |
G | M 130x2 |
prepared for oil injection | No |
€182.80/ pieceexcl. VAT
€221.19incl. VAT
Estimated delivery date - 08/01/2027€121.90/ pieceexcl. VAT
€147.50incl. VAT
Estimated delivery date - 10/11/2026€40.21/ pieceexcl. VAT
€48.65incl. VAT
Estimated delivery date - 10/11/2026€1,406.68/ pieceexcl. VAT
€1,702.08incl. VAT
Estimated delivery date - 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 10/11/2026