




€672.27/ pieceexcl. VAT
€813.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 131.763 mm |
Width | 111 mm |
Thread Size | M 150x2 |
B | 24 mm |
B1 | 111 mm |
d | 150 mm |
d1 | 131.763 mm |
d3 | 195 mm |
G | M 150x2 |
prepared for oil injection | No |