

€5,057.70/ pieceexcl. VAT
€6,119.82incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 73 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 156 kN |
Static load rating | 132 kN |
Reference speed | 4800 rpm |
Limiting speed | 6300 rpm |
Weight | 4.58 kg |