

€347.09/ pieceexcl. VAT
€419.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 71 |
Type | Angular contact bearing |
Execution | Four point |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Contact angle | 25 ° |
Dynamic load rating | 9.23 kN |
Static load rating | 6.2 kN |
Weight | 0.07 kg |