

€457.77/ pieceexcl. VAT
€553.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 71 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 78 mm |
Width | 10 mm |
Contact angle | 25 ° |
Dynamic load rating | 12.7 kN |
Static load rating | 13.4 kN |
Weight | 0.09 kg |