

€438.88/ pieceexcl. VAT
€531.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70 |
Type | Angular contact bearing |
Execution | Four point |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Contact angle | 18 ° |
Dynamic load rating | 12.1 kN |
Static load rating | 7.5 kN |
Weight | 0.17 kg |