






€125.53/ pieceexcl. VAT
€151.89incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 76.1 kN |
Static load rating | 45 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 1.9 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 1.54 kg |
Weight | 3.39 lb |