






€3,281.02/ pieceexcl. VAT
€3,970.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 371 kN |
Static load rating | 430 kN |
Reference speed | 3400 rpm |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 48.3 kg |
Weight | 107 lb |
€4,160.38/ pieceexcl. VAT
€5,034.06incl. VAT
Estimated delivery date - 18/11/2026