






€272.70/ pieceexcl. VAT
€329.97incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 159 kN |
Static load rating | 118 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 4.15 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 5.65 kg |
Weight | 12.5 lb |
€290.64/ pieceexcl. VAT
€351.67incl. VAT
Estimated delivery date - 16/11/2026