






€911.76/ pieceexcl. VAT
€1,103.23incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 159 kN |
Static load rating | 118 kN |
Reference speed | 7000 rpm |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 6.94 kg |
Weight | 15.3 lb |