

€181.81/ pieceexcl. VAT
€219.99incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 140 kN |
Static load rating | 96.5 kN |
Reference speed | 8000 rpm |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 4.16 kg |
Weight | 9.17 lb |
€194.25/ pieceexcl. VAT
€235.04incl. VAT
Estimated delivery date - 16/11/2026