






€239.71/ pieceexcl. VAT
€290.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | W64 |
Dynamic load rating | 97.5 kN |
Static load rating | 60 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 2.5 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 2.05 kg |