






€852.70/ pieceexcl. VAT
€1,031.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 92.3 kN |
Static load rating | 60 kN |
Fatigue load limit | 1.83 kN |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 1.85 kg |
Weight | 4.08 lb |