






€50.42/ pieceexcl. VAT
€61.01incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 74.1 kN |
Static load rating | 45 kN |
Reference speed | 12000 rpm |
Fatigue load limit | 1.9 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 1.338 kg |
Weight | 2.95 lb |
€54.26/ pieceexcl. VAT
€65.65incl. VAT
Estimated delivery date - 16/11/2026