






€76.72/ pieceexcl. VAT
€92.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 55.3 kN |
Static load rating | 31.5 kN |
Reference speed | 100000 rpm |
Fatigue load limit | 1.34 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 0.841 kg |