






€49.73/ pieceexcl. VAT
€60.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 42.3 kN |
Static load rating | 24000 kN |
Reference speed | 17000 rpm |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.635 kg |