

€100.05/ pieceexcl. VAT
€121.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 6306 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Hybrid Ceramic |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 28.1 kN |
Static load rating | 16 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.49 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.33 kg |
Weight | 0.72 lb |
B | 19 mm |