






€28.67/ pieceexcl. VAT
€34.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 18.2 kN |
Static load rating | 9 kN |
Reference speed | 30000 rpm |
Limiting speed | 19000 rpm |
Performance class | Single row |
Weight | 0.135 kg |
Weight | 0.3 lb |
€9.28/ pieceexcl. VAT
€11.23incl. VAT
Estimated delivery date - 16/11/2026