






€8.55/ pieceexcl. VAT
€10.35incl. VAT
18 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 624 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 0.871 kN |
Static load rating | 0.255 kN |
Limiting speed | 32000 rpm |
Performance class | Single row |
Weight | 0.0033 kg |
Weight | 0.0073 lb |