






€206.40/ pieceexcl. VAT
€249.74incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 114 kN |
Static load rating | 81.5 kN |
Reference speed | 8000 rpm |
Fatigue load limit | 3 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 2.55 kg |
Weight | 5.62 lb |
€150.50/ pieceexcl. VAT
€182.11incl. VAT
Estimated delivery date - 16/11/2026